- Seal Kit for Size 17F Vertical Split Coupling Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Cover Style | Vertical Split |
| Coupling Size | 17F |
| Cover Material | Steel |
| Component | Seal Kit |
| RPM [Max] | 2200 rpm |
| Weight | 0.695 LB |
| EAN or UPC | 782934014093 |
-
Prop 65


