- Size 185, Non Delay Fill, Gear Coupling Style
applications
- Steel mill bucket wheel excavator
- Cement plant dual screw conveyor
- Coal preparation plant conveyor
- Porcelain plant batch-type ball mill
- Rendering plant centrifuge
- Fertilizer plant agitator
- Mine conveyor
- Air conditioning fan drives
- Power plant belt conveyor
features
- Cushioned soft start flexibility
- Smooth acceleration
- Mechanical overload protection
- Increases starting torque of standard NEMA B motors
- Allows precise adjustments of startup characteristics in the filed
- Easy access fill and drain holes
options
- Proximity sensor cutout switch
| Bore Dia. [Max] | 1 7/8 in |
| Gear Coupling Size | 1010 |
| Drive Size | 185 |
| Basic Type | Non Delay Fill |
| Drive Type | Gear Coupling |
| Mounting Arrangement | G Gear Coupling Shrouded Bolt Design |
| Outside Dia. | 8.86 in |
| Between Shaft Ends | 6.1 in |
| Weight | 31.0 LB |
| EAN or UPC | 782934020780 |
-
Prop 65


