- Size 190 Coupling Hub, Reborable, C Dimension = 2.92"
features
- Prevents buckling under load
- Eliminates fretting corrosion
- Shot-penned for added fatigue strength
- Scalloped OD for stress reduction
- Single disc eliminates rubbing contact
- No lubrication required
- Unaffected by extreme temperature and moisture
| Length Through Bore | 2.92 in |
| RPM [Max] | 12200 rpm |
| Outside Dia. | 6.6 in |
| Coupling Size | 190 |
| Hub Dia. | 5.3 in |
| Bore Dia. [Max] | 3 3/4 in |
| Torque Rating [Max] | 11970 in lb |
| Weight | 36.18 LB |
| EAN or UPC | 782934081583 |
-
Prop 65


