- Size 2 1/2GF Gear Coupling Flex Hub
- RSB
- Bore Range 1 1/4" to 3 1/4"
applications
- Reversing tables
- Coilers
- Feed rolls
- Reel drives
- Straighteners
- Drawing equipment
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Length Through Bore | 3.0625 in |
| Torque Rating [Max] | 56700 in lb |
| Bore Dia. [Max] | 3 1/4 in |
| Material | Steel |
| Input Bore Range | 1 1/4" to 3 1/4" |
| HP @ RPM | 110 hp @ 100 rpm |
| Bore Dia. [Min] | 1 1/4 in |
| RPM [Max] | 4400 rpm |
| Hub Dia. | 4 5/8 in |
| Coupling Size | 2 1/2GF |
| Weight | 27.0 LB |
| EAN or UPC | 782934097553 |
-
Prop 65


