Skip to content Skip to navigation menu
Falk Corp.201UCBN2A5.6A B

201UCBN2A5.6A B

Ultramite Inline Concentric Helical Reducer
Item #104061076
  • 3/4 in Output Shaft
  • 5.6:1 Ratio
  • 201 Unit Size
  • 143TC/145TC Frame
Falk Corp.201UCBN2A5.6A B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3/4 in Output Shaft
  • 5.6:1 Ratio
  • 201 Unit Size
  • 143TC/145TC Frame
Bolt Centers w/ Std. Base Kit (in) 4.33 x 4.33
Reduction Type Double
Hole Dia. 0.39 in
Keyway 3/16 x 3/16 x 1 9/32
Box Height 5.87 in
Mounting Base Mount
Ratio 5.6:1
Output (Shaft or Bore) Size 3/4 in
Box Width 5.31 in
Frame 143TC/145TC
Box Length 9.39 in
Model A
Base to Shaft Center Height w/Std. Base Kit 2.95 in
Weight 36.0 LB
EAN or UPC 782934314605
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison