- 1 1/4 in Output Shaft
- 280:1 Ratio
- 204 Unit Size
- 56C Frame
| Mounting | Base Mount |
| Box Width | 7.48 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.53 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.5 x 5.31 |
| Keyway | 1/4 x 1/4 x 2 |
| Model | A |
| Ratio | 280:1 |
| Hole Dia. | 0.59 in |
| Box Height | 8.19 in |
| Reduction Type | Quadruple |
| Frame | 56C |
| Weight | 142.2 LB |
| EAN or UPC | 782934331732 |
-
Prop 65


