Skip to content Skip to navigation menu
Falk Corp.205UCBN2A8.0A C

205UCBN2A8.0A C

Ultramite Inline Concentric Helical Reducer
Item #104086763
  • 1 3/8 in Output Shaft
  • 8:1 Ratio
  • 205 Unit Size
  • 182TC/184TC Frame
Falk Corp.205UCBN2A8.0A C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 3/8 in Output Shaft
  • 8:1 Ratio
  • 205 Unit Size
  • 182TC/184TC Frame
Box Height 8.19 in
Bolt Centers w/ Std. Base Kit (in) 6.5 x 5.31
Reduction Type Double
Base to Shaft Center Height w/Std. Base Kit 4.53 in
Box Width 7.48 in
Keyway 5/16 x 5/16 x 2 3/8
Hole Dia. 0.59 in
Box Length 13.56 in
Frame 182TC/184TC
Mounting Base Mount
Model A
Output (Shaft or Bore) Size 1 3/8 in
Ratio 8:1
Weight 111.6 LB
EAN or UPC 782934317279
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison