- 1 3/8 in Output Shaft
- 5:1 Ratio
- 206 Unit Size
- 213TC/215TC Frame
| Hole Dia. | 0.59 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Box Width | 8.27 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.12 in |
| Mounting | Base Mount |
| Box Height | 8.43 in |
| Model | A |
| Frame | 213TC/215TC |
| Reduction Type | Double |
| Keyway | 5/16 x 5/16 x 2 3/8 |
| Box Length | 14.52 in |
| Ratio | 5:1 |
| Bolt Centers w/ Std. Base Kit (in) | 7.68 x 5.91 |
| Weight | 133.2 LB |
| EAN or UPC | 782934317859 |
-
Prop 65


