- 2.060" Center Distance
- 56C Frame
- 375:1 Ratio
- 5/8" C-Face Quilled Input
- 1" Right Output Shaft
| Center Distance | 2.0625 in |
| Frame | 56C |
| Box Height | 6.38 in |
| Base to Shaft Center Height w/Std. Base Kit | 3 in |
| Box Width | 3.81 in |
| Output RPM @ 1750 rpm Input | 4.67 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 6.38 x 4.68 |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Output Configuration | Right Output |
| Box Length | 5.8 in |
| Ratio | 375:1 |
| Input Configuration | C-Face Quilled |
| Fan Cooled | No |
| Output (Shaft or Bore) Size | 1 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Motor Application | General Purpose |
| Weight | 39.0 LB |

