- 2 1/8 in Input Shaft
- 3 1/4 in Output Shaft
- 6.155:1 Ratio
- 2070 Unit Size
| Base to Shaft Center Height w/Std. Base Kit | 11.66 in |
| Input (Shaft or Bore) Size | 2 1/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.1 x 13.2 |
| Ratio | 6.155:1 |
| Output (Shaft or Bore) Size | 3 1/4 in |
| Box Width | 21 in |
| Reduction Type | Double |
| Box Length | 13.7 in |
| Housing Material | Fabricated Steel |
| Box Height | 17.16 in |
| Series | 2000 |
| Mounting | Horizontal |
| Model | B |
| Seal Material | Nitrile |
| Unit Size | 2070 |
| Keyway | 3/4 x 3/4 x 6 |
| Shaft Arrangement | Concentric Gear Drive |
| Weight | 480.0 LB |
| EAN or UPC | 782934636509 |
-
Prop 65


