Skip to content Skip to navigation menu
Falk Corp.207UCBN2A36N

207UCBN2A36N

Ultramite Inline Concentric Helical Reducer
Item #104061705
  • 1 5/8 in Output Shaft
  • 36:1 Ratio
  • 207 Unit Size
Falk Corp.207UCBN2A36N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 5/8 in Output Shaft
  • 36:1 Ratio
  • 207 Unit Size
Hole Dia. 0.75 in
Keyway 3/8 x 3/8 x 2 3/8
Box Width 9.06 in
Ratio 36:1
Reduction Type Double
Mounting Base Mount
Bolt Centers w/ Std. Base Kit (in) 8.07 x 6.69
Base to Shaft Center Height w/Std. Base Kit 5.51 in
Output (Shaft or Bore) Size 1 5/8 in
Model A
Box Height 9.84 in
Weight 151.2 LB
EAN or UPC 782934319259
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison