- 2080 Drive Size
- Shaft Input & Output
- 232.7:1 Exact Ratio
| Input Configuration | Shaft Input |
| Box Length | 35 3/8 in |
| Ratio | 232.7:1 |
| Output Configuration | Shaft |
| Frame | N/A |
| Output (Shaft or Bore) Size | 4 in |
| Bolt Centers w/ Std. Base Kit (in) | 13.25 x 29.00 |
| Box Height | 22 1/2 in |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Output RPM @ 1750 rpm Input | 7.52 rpm |
| Box Width | 15 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | 11 1/2 in |
| Unit Size | 2080 |
| Weight | 1200.0 LB |
-
Prop 65


