Skip to content Skip to navigation menu
Falk Corp.208UCBN2A16A D

208UCBN2A16A D

Ultramite Inline Concentric Helical Reducer
Item #101399372
  • 2 1/8 in Output Shaft
  • 16:1 Ratio
  • 208 Unit Size
  • 213TC/215TC Frame
Falk Corp.208UCBN2A16A D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 1/8 in Output Shaft
  • 16:1 Ratio
  • 208 Unit Size
  • 213TC/215TC Frame
Frame 213TC/215TC
Hole Dia. 0.75 in
Box Width 11.42 in
Model A
Base to Shaft Center Height w/Std. Base Kit 7.09 in
Bolt Centers w/ Std. Base Kit (in) 10.24 x 8.46
Output (Shaft or Bore) Size 2 1/8 in
Box Height 12.2 in
Mounting Base Mount
Keyway 1/2 x 1/2 x 2 3/4
Ratio 16:1
Box Length 19.05 in
Reduction Type Double
Weight 256.0 LB
EAN or UPC 782934319808
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison