- #20 Coupling Size
- FDP Coupling Style
- Spacer - Adapter Style Coupling Type
- Center Assembly w/5" Between Ends
- includes Spacer & Hardware, 2 Adapters, and 2 Disc Packs
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Coupling Style | FDP |
| Assembly Type | Center Assembly |
| Included | Spacer & Hardware, 2 Adapters, and 2 Disc Packs |
| Coupling Type | Spacer - Adapter Style |
| No. of Bolts | N/A |
| Disc Construction | Multiple Stainless Steel Discs separated by washers |
| Coupling Size | 20 |
| Between Shaft Ends | 5 in |
| Bolt Material | Dacromet Coated |
| Weight | 2.21 LB |
| EAN or UPC | 782934231667 |
-
Prop 65


