- 2100 Drive Size
- Shaft Input & Output
- 660.4:1Exact Ratio
| Input Configuration | Shaft Input |
| Unit Size | 2100 |
| Bolt Centers w/ Std. Base Kit (in) | 14.96 x 24.40 |
| Input (Shaft or Bore) Size | 1 7/8 in |
| Output (Shaft or Bore) Size | 4 1/2 in |
| Output RPM @ 1750 rpm Input | 2.7 rpm |
| Box Width | 27.6 in |
| Box Height | 26 in |
| Output Configuration | Shaft Output |
| Base to Shaft Center Height w/Std. Base Kit | 17.4 in |
| Ratio | 660.4:1 |
| Box Length | 19.16 in |
| Weight | 1320.0 LB |
-
Prop 65


