- 2120 Drive Size
- Shaft Input & Output
- 240.1:1Exact Ratio
| Ratio | 240.1:1 |
| Output (Shaft or Bore) Size | 5 1/2 in |
| Input (Shaft or Bore) Size | 2 in |
| Unit Size | 2120 |
| Output RPM @ 1750 rpm Input | 7.5 rpm |
| Box Height | 32 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | 21.9 in |
| Box Width | 32.48 in |
| Bolt Centers w/ Std. Base Kit (in) | 18.80 x 28.88 |
| Input Configuration | Shaft Input |
| Output Configuration | Shaft Output |
| Box Length | 23.6 in |
| Weight | 2210.0 LB |
-
Prop 65


