- 2130 Drive Size
- Shaft Input & Output
- 288.4:1Exact Ratio
| Box Length | 25.1 in |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Std. Base Kit (in) | 19.30 x 30.40 |
| Output RPM @ 1750 rpm Input | 6 rpm |
| Box Width | 34 in |
| Base to Shaft Center Height w/Std. Base Kit | 24.7 in |
| Output Configuration | Shaft Output |
| Output (Shaft or Bore) Size | 6 in |
| Input (Shaft or Bore) Size | 2 in |
| Ratio | 288.4:1 |
| Unit Size | 2130 |
| Box Height | 36.2 in |
| Weight | 2900.0 LB |
-
Prop 65


