- Size 225 Coupling Hub, Reborable, C Dimension = 1.93"
features
- Prevents buckling under load
- Eliminates fretting corrosion
- Shot-penned for added fatigue strength
- Scalloped OD for stress reduction
- Single disc eliminates rubbing contact
- No lubrication required
- Unaffected by extreme temperature and moisture
| Torque Rating [Max] | 3100 in lb |
| Hub Dia. | 3.23 in |
| Outside Dia. | 5.79 in |
| RPM [Max] | 4700 rpm |
| Bore Dia. [Max] | 2 1/4 in |
| Coupling Size | 225 |
| Length Through Bore | 1.93 in |
| Weight | 14.91 LB |
| EAN or UPC | 782934077715 |
-
Prop 65


