Skip to content Skip to navigation menu
Falk Corp.235HFN41COLL1 1/8

235HFN41COLL1 1/8

Fixed Fill Fluid Coupling Collet
Item #101996081
  • Collet for Size 235 Fluid Coupling, 1 1/8" Bore
Falk Corp.235HFN41COLL1 1/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Collet for Size 235 Fluid Coupling, 1 1/8" Bore
Drive Size 235
Bore Size 1.125 in
Weight 2.3 LB
EAN or UPC 782934008580
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison