- #2500 Coupling Size
- FD Coupling Style
- Close Coupled Coupling Type
- Center Assembly w/9" Between Ends
- includes Spacer & Hardware, 2 Disc Packs
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Included | Spacer & Hardware, 2 Disc Packs |
| Coupling Size | 2500 |
| Coupling Style | FD |
| Coupling Type | Close Coupled |
| Assembly Type | Center Assembly |
| No. of Bolts | 8 |
| Between Shaft Ends | 9 in |
| Disc Construction | Multiple Stainless Steel Discs separated by washers |
| Bolt Material | High Strength |
| Weight | 14.85 LB |
| EAN or UPC | 782934079559 |
-
Prop 65


