- Size 262 Coupling Hub, Reborable, C Dimension = 2.36"
features
- Prevents buckling under load
- Eliminates fretting corrosion
- Shot-penned for added fatigue strength
- Scalloped OD for stress reduction
- Single disc eliminates rubbing contact
- No lubrication required
- Unaffected by extreme temperature and moisture
| Bore Dia. [Max] | 2 5/8 in |
| RPM [Max] | 4200 rpm |
| Hub Dia. | 3.82 in |
| Outside Dia. | 6.54 in |
| Length Through Bore | 2.36 in |
| Coupling Size | 262 |
| Torque Rating [Max] | 5600 in lb |
| Weight | 22.32 LB |
| EAN or UPC | 782934077722 |
-
Prop 65


