- 2.620" Center Distance
- 56C Frame
- 600:1 Ratio
- 5/8" C-Face Quilled Input
- 1 1/8" Left Output Shaft
| Output (Shaft or Bore) Size | 1 1/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Box Length | 14 1/2 in |
| Box Height | 16 1/2 in |
| Input (Shaft or Bore) Size | 5/8 in |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Output Configuration | Left Output |
| Bolt Centers w/ Std. Base Kit (in) | 8.00 x 5.25 |
| Ratio | 600:1 |
| Frame | 56C |
| Fan Cooled | No |
| Input Configuration | C-Face Quilled |
| Center Distance | 2.625 in |
| Motor Application | General Purpose |
| Box Width | 8.12 in |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Weight | 68.0 LB |

