Skip to content Skip to navigation menu
Falk Corp.270HFN41COLL1 1/8

270HFN41COLL1 1/8

Fixed Fill Fluid Coupling Collet
Item #102008458
  • Collet for Size 270 Fluid Coupling, 1 1/8" Bore
Falk Corp.270HFN41COLL1 1/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Collet for Size 270 Fluid Coupling, 1 1/8" Bore
Bore Size 1.125 in
Drive Size 270
Weight 6.5 LB
EAN or UPC 782934008603
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison