Skip to content Skip to navigation menu
Falk Corp.270HFN41COLL1 7/8

270HFN41COLL1 7/8

Fixed Fill Fluid Coupling Collet
Item #102008459
  • Collet for Size 270 Fluid Coupling, 1 7/8" Bore
Falk Corp.270HFN41COLL1 7/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Collet for Size 270 Fluid Coupling, 1 7/8" Bore
Bore Size 1.875 in
Drive Size 270
Weight 3.5 LB
EAN or UPC 782934008634
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison