- Size 300 Coupling Hub, Reborable, C Dimension = 2.76"
features
- Prevents buckling under load
- Eliminates fretting corrosion
- Shot-penned for added fatigue strength
- Scalloped OD for stress reduction
- Single disc eliminates rubbing contact
- No lubrication required
- Unaffected by extreme temperature and moisture
| Coupling Size | 300 |
| RPM [Max] | 3600 rpm |
| Outside Dia. | 7.56 in |
| Bore Dia. [Max] | 3 in |
| Hub Dia. | 4.41 in |
| Torque Rating [Max] | 8700 in lb |
| Length Through Bore | 2.76 in |
| Weight | 29.34 LB |
| EAN or UPC | 782934077630 |
-
Prop 65


