- 30 Coupling Hub
- Type C
- 1.625" Max Bore
- 1.97" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Hub Type | C |
| Outside Dia. | 4.02 in |
| RPM [Max] | 6800 rpm |
| Torque Rating of FDG Coupling | 1550 lb/in |
| Bore Dia. [Max] | 1 5/8 in |
| Length Through Bore | 1.97 in |
| Torque Rating of FDP Coupling | 2200 lb/in |
| Coupling Size | 30 |
| Hub Description | Close Coupled Type |
| Hub Dia. | 2.32 in |
| Weight | 6.76 LB |
| EAN or UPC | 782934210464 |
-
Prop 65


