- #3160 Coupling Size
- FD Coupling Style
- Close Coupled Coupling Type
- Center Assembly w/9.25" Between Ends
- includes Spacer & Hardware, 2 Disc Packs
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Between Shaft Ends | 9 1/4 in |
| No. of Bolts | 8 |
| Coupling Style | FD |
| Assembly Type | Center Assembly |
| Coupling Size | 3160 |
| Bolt Material | High Strength |
| Included | Spacer & Hardware, 2 Disc Packs |
| Coupling Type | Close Coupled |
| Disc Construction | Multiple Stainless Steel Discs separated by washers |
| Weight | 16.1 LB |
| EAN or UPC | 782934079566 |
-
Prop 65


