- 3 1/4" Center Distance
- 56C Frame
- 150:1 Ratio
- 5/8" C-Face Quilled Input
- 1 3/8" Right Output Shaft
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Box Length | 8 1/2 in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Center Distance | 3.25 in |
| Box Height | 9.38 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 9.50 x 6.12 |
| Fan Cooled | Yes |
| Box Width | 5 3/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Ratio | 150:1 |
| Output Configuration | Right Output |
| Frame | 56C |
| Weight | 103.0 LB |

