Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Falk Corp.370HF2N41COLL3/8

370HF2N41COLL3/8

SUPERSEDED TO REX_346166, MTRL - 111112697
Item #102007619
  • Collet for Size 370 Fluid Coupling, 2 3/8" Bore
Falk Corp.370HF2N41COLL3/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Collet for Size 370 Fluid Coupling, 2 3/8" Bore
Drive Size 370
Bore Size 2.375 in
Weight 7.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison