- Size 400 Coupling Hub, Reborable, C Dimension = 3.7"
features
- Prevents buckling under load
- Eliminates fretting corrosion
- Shot-penned for added fatigue strength
- Scalloped OD for stress reduction
- Single disc eliminates rubbing contact
- No lubrication required
- Unaffected by extreme temperature and moisture
| Coupling Size | 400 |
| Hub Dia. | 5 3/4 in |
| Outside Dia. | 9.61 in |
| Torque Rating [Max] | 23000 in lb |
| Length Through Bore | 3.7 in |
| Bore Dia. [Max] | 4 in |
| RPM [Max] | 2850 rpm |
| Weight | 62.28 LB |
| EAN or UPC | 782934077968 |
-
Prop 65


