- #40 Coupling Size
- FDG Coupling Style
- Spacer - Adapter Style Coupling Type
- Center Assembly w/100 mm Between Ends
- includes Spacer & Hardware, 2 Adapters, and 2 Disc Packs
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Bolt Material | Dacromet Coated |
| Coupling Size | 40 |
| Coupling Type | Spacer - Adapter Style |
| No. of Bolts | N/A |
| Between Shaft Ends | 100 mm |
| Disc Construction | Single Disc of Stainless Steel |
| Assembly Type | Center Assembly |
| Included | Spacer & Hardware, 2 Adapters, and 2 Disc Packs |
| Coupling Style | FDG |
| Weight | 4.79 LB |
| EAN or UPC | 782934231421 |
-
Prop 65


