- #40 Coupling Size
- FDP or FDG Coupling Style
- Spacer - Adapter Style Coupling Type
- Spacer Assembly w/3.5" Between Ends
- includes Spacer & Hardware
features
- Three-piece spacer spool design
- Thin discs in unitized packs provide generous misalignment capacity
compliances
- 0
| No. of Bolts | N/A |
| Between Shaft Ends | 3 1/2 in |
| Coupling Size | 40 |
| Included | Spacer & Hardware |
| Coupling Style | FDG, FDP |
| Bolt Material | Dacromet Coated |
| Coupling Type | Spacer - Adapter Style |
| Assembly Type | Spacer Assembly |
| Disc Construction | N/A |
| Weight | 2.12 LB |
| EAN or UPC | 782934230097 |
-
Prop 65


