- 207 Drive Size
- Shaft Mount
- 5:1 Ratio
| Box Width | 10.17 in |
| Mfr. Unit Size | 4207 |
| Drive Type | Torque Arm |
| Installed Options | N/A |
| Output (Shaft or Bore) Size | N/A |
| Box Length | 17.92 in |
| Output Style | Taper Bushed |
| Box Height | 13.85 in |
| Input Shaft | 1 1/2 in |
| Ratio | 5:1 |
| Output Bushing Bore Range [Min] | 1.375 in |
| AGMA Unit Size | 207 |
| Output Bushing Bore Range [Max] | 2.4375 in |
| Weight | 304.0 LB |
-
Prop 65


