Falk Corp.
4215JR25C BU2.500
SUPERSEDED TO FALK_5215JR25A BU2.500, MTRL - 103761583
Item #103203702
-
Prop 65
- 215 Drive Size
- Shaft Mount
- 25:1 Ratio
| Box Length | 19.63 in |
| Ratio | 25:1 |
| Output Bushing Bore Range [Min] | 1.9375 in |
| Box Width | 11.8 in |
| Drive Type | Torque Arm |
| Box Height | 15.04 in |
| Mfr. Unit Size | 4215 |
| AGMA Unit Size | 215 |
| Installed Options | Tapered Bushing Kit |
| Output Bushing Bore Range [Max] | 2.9375 in |
| Output Style | Taper Bushed |
| Output (Shaft or Bore) Size | 2 1/2 in |
| Input Shaft | 1 7/8 in |
| Weight | 338.0 LB |
-
Prop 65

