- 4 1/4" Center Distance
- 150:1 Ratio
- 7/8" Shaft Input
- 2 3/16" Hollow Output Shaft
| Center Distance | 4.25 in |
| Ratio | 150:1 |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 5.44 in |
| Box Length | 10 1/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Frame | N/A |
| Box Width | 6 3/4 in |
| Motor Application | General Purpose |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 2 3/16 in |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 7/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 11.12 x 7.62 |
| Output Configuration | Hollow Output |
| Input Configuration | Shaft Input |
| Box Height | 11.38 in |
| Weight | 154.0 LB |

