Falk Corp.
4315JR09C F/B2.438
SUPERSEDED TO FALK_5315JR09A F/B2.438, MTRL - 103762569
Item #103213579
-
Prop 65
- 315 Drive Size
- Shaft Mount
- 9:1 Ratio
| Ratio | 9:1 |
| Box Height | 17.12 in |
| Output Bushing Bore Range [Min] | 2.4375 in |
| Input Shaft | 2 1/4 in |
| Mfr. Unit Size | 4315 |
| Output (Shaft or Bore) Size | 2 7/16 in |
| Output Style | Taper Bushed |
| Drive Type | Torque Arm |
| Box Length | 22.46 in |
| Installed Options | Fan, Tapered Bushing Kit |
| Box Width | 13 1/4 in |
| Output Bushing Bore Range [Max] | 3.9375 in |
| AGMA Unit Size | 315 |
| Weight | 423.6 LB |
-
Prop 65

