- 507 Drive Size
- Shaft Mount
- 5:1 Ratio
| Input Shaft | 2 3/4 in |
| Drive Type | Torque Arm |
| Box Width | 17.44 in |
| AGMA Unit Size | 507 |
| Box Height | 26 in |
| Ratio | 5:1 |
| Output (Shaft or Bore) Size | N/A |
| Output Style | Taper Bushed |
| Output Bushing Bore Range [Max] | 5.4375 in |
| Mfr. Unit Size | 4507 |
| Installed Options | Fan, Output Flange |
| Output Bushing Bore Range [Min] | 3.4375 in |
| Box Length | 29.1 in |
| Weight | 1065.0 LB |
| EAN or UPC | 782934136443 |
-
Prop 65


