- Size 480, Delay Fill, Tschan Coupling Style
applications
- Steel mill bucket wheel excavator
- Cement plant dual screw conveyor
- Coal preparation plant conveyor
- Porcelain plant batch-type ball mill
- Rendering plant centrifuge
- Fertilizer plant agitator
- Mine conveyor
- Air conditioning fan drives
- Power plant belt conveyor
features
- Cushioned soft start flexibility
- Smooth acceleration
- Mechanical overload protection
- Increases starting torque of standard NEMA B motors
- Allows precise adjustments of startup characteristics in the filed
- Easy access fill and drain holes
options
- Proximity sensor cutout switch
| Drive Size | 480 |
| Basic Type | Delay Fill |
| Outside Dia. | 21.65 in |
| Tschan Coupling Size | 300 |
| Between Shaft Ends | 9.01 in |
| Bore Dia. [Max] | 3 1/2 in |
| Drive Type | Tschan Coupling |
| Mounting Arrangement | Tschan Coupling Thru Bore With Keeper Plate |
| Weight | 230.0 LB |
-
Prop 65


