- Size 4F Coupling Hub
- 1 1/8" Bore
| Hub Dia. | 1 13/16 in |
| Torque Rating [Max] | N/A |
| HP @ RPM | 0.6 hp @ 100 rpm |
| Coupling Size | 4F |
| Bore Size | 1.125 in - 1 1/8 in |
| Length Through Bore | 2.125 in |
| Material | Steel |
| Weight | 4.2 LB |
| EAN or UPC | 782934001604 |
| Hub Dia. | 1 13/16 in |
| Torque Rating [Max] | N/A |
| HP @ RPM | 0.6 hp @ 100 rpm |
| Coupling Size | 4F |
| Bore Size | 1.125 in - 1 1/8 in |
| Length Through Bore | 2.125 in |
| Material | Steel |
| Weight | 4.2 LB |
| EAN or UPC | 782934001604 |