- 50 Coupling Hub
- Type A
- 2.75" Max Bore
- 2.36" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Outside Dia. | 5.79 in |
| Torque Rating of FDP Coupling | 8850 lb/in |
| Hub Description | Adapter Type |
| Coupling Size | 50 |
| Torque Rating of FDG Coupling | 5090 lb/in |
| Bore Dia. [Max] | 2 3/4 in |
| RPM [Max] | 8500 rpm |
| Hub Type | A |
| Length Through Bore | 2.36 in |
| Hub Dia. | 3.23 in |
| Weight | 20.73 LB |
| EAN or UPC | 782934210372 |
-
Prop 65


