- 50 Coupling Hub
- Type CC
- 2.25" Max Bore
- 2.76" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Hub Description | Close Coupled Hub Assembly |
| Coupling Size | 50 |
| Outside Dia. | 5.79 in |
| Torque Rating of FDP Coupling | 8850 lb/in |
| Torque Rating of FDG Coupling | N/A |
| RPM [Max] | 4700 rpm |
| Length Through Bore | 2.76 in |
| Bore Dia. [Max] | 2 1/4 in |
| Hub Dia. | 3.23 in |
| Hub Type | CC |
| Weight | 20.0 LB |
| EAN or UPC | 782934233944 |
-
Prop 65


