- 107 Drive Size
- Shaft Mount
- 25:1 Ratio
features
- Size 5107 shaft mounted parallel helical gear drive with a 25:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Exact Ratio | 25.81 |
| Recommended Driven Shaft Length [Nom] | 5 in |
| Width Through Housing | 5.92 in |
| High Speed Shaft Dia. | 0.875 in |
| Nominal Ratio | 25 |
| Reducer Size | Basic Drives |
| HSS to LSS Centerline Distance | 2.9 in |
| Series | Quadrive Accessories |
| Low Speed Shaft Dia. | 1.438 in |
| High Speed Shaft Length | 2 in |
| Lip Seal Material | Viton |
| High Speed Shaft [Max] | 1807 rpm |
| Weight | 54.0 LB |
| EAN or UPC | 782934634550 |
-
Prop 65


