- 203 Drive Size
- Shaft Mount
- 14:1 Ratio
features
- Size 5203 shaft mounted parallel helical gear drive with a 14:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Installed Options | N/A |
| High Speed Shaft [Max] | 1806 rpm |
| AGMA Unit Size | 203 |
| Drive Type | Torque Arm |
| Box Length | 14.88 in |
| Recommended Driven Shaft Length [Nom] | 5.625 in |
| Box Width | 9.21 in |
| Low Speed Shaft Dia. | 2.188 in |
| Exact Ratio | 14.45 |
| Output Style | Taper Bushed |
| HSS to LSS Centerline Distance | 4.07 in |
| Lip Seal Material | Viton |
| Nominal Ratio | 14 |
| Input Shaft | 1 3/8 in |
| Ratio | 14:1 |
| Box Height | 11.64 in |
| Output (Shaft or Bore) Size | N/A |
| High Speed Shaft Length | 3 in |
| Output Bushing Bore Range [Min] | 1.4375 in |
| Reducer Size | Basic Drives |
| Mfr. Unit Size | 5203 |
| High Speed Shaft Dia. | 1.375 in |
| Output Bushing Bore Range [Max] | 2.1875 in |
| Series | Quadrive Accessories |
| Width Through Housing | 6.4 in |
| Weight | 135.0 LB |
| EAN or UPC | 782934259067 |
-
Prop 65


