- Falk™ Quadrive® Shaft Mounted Drive
- 5203J25A
- Basic Drive
features
- Size 5203 shaft mounted parallel helical gear drive with a 25:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Recommended Driven Shaft Length [Nom] | 5.625 in |
| High Speed Shaft Length | 3 in |
| Nominal Ratio | 25 |
| High Speed Shaft [Max] | 1886 rpm |
| Width Through Housing | 6.4 in |
| Series | Quadrive Accessories |
| Exact Ratio | 26.94 |
| Low Speed Shaft Dia. | 2.188 in |
| HSS to LSS Centerline Distance | 4.07 in |
| Lip Seal Material | Viton |
| High Speed Shaft Dia. | 1.375 in |
| Reducer Size | Basic Drives |
| Weight | 135.0 LB |
| EAN or UPC | 782934259074 |
-
Prop 65


