- Screw Conveyor Gear Drive
- 14:1 Ratio
- 22.81" Long x 11.64 Wide x 14.89" High
features
- Size 5203 shaft mounted parallel helical gear drive with a 14:1 ratio. Standard mounting of the screw conveyor drive includes a CEMA standard screw conveyor adapter and a 2 7/16 inch dia CEMA standard screw conveyor drive shaft kit.
| Lip Seal Material | Viton |
| Drive Type | Screw Conveyor (JSC) |
| High Speed Shaft [Max] | 1806 rpm |
| Input Shaft | 3 in |
| Drive Shaft Size | 9.688 in |
| Box Height | 14.89 in |
| Width Through Housing | 6.4 in |
| HSS to LSS Centerline Distance | 4.07 in |
| Mfr. Unit Size | 5203 |
| Box Length | 22.808 in |
| Ratio | 14:1 |
| Box Width | 11.64 in |
| Output Bushing Bore Range [Max] | 2.437 in |
| High Speed Shaft Length | 2.5 in |
| Reducer Size | 5203J |
| High Speed Shaft Dia. | 1.375 in |
| Installed Options | Standard Unit |
| Screw Conveyor Drive Shaft Diameter | 2.438 in |
| Output Style | Straight Bore |
| Screw Conveyor Drive Shaft Length | 9.688 in |
| Nominal Ratio | 14 |
| Series | Quadrive Gear Drives |
| AGMA Unit Size | 203 |
| Weight | 175.0 LB |
| EAN or UPC | 782934259852 |
-
Prop 65


