- 207 Drive Size
- Shaft Mount
- 9:1 Ratio
features
- Size 5207 shaft mounted parallel helical gear drive with a 9:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Lip Seal Material | Viton |
| Recommended Driven Shaft Length [Nom] | 6.25 in |
| Output Bushing Bore Range [Min] | 1.375 in |
| High Speed Shaft Dia. | 1.5 in |
| HSS to LSS Centerline Distance | 4.9 in |
| AGMA Unit Size | 207 |
| Series | Quadrive Accessories |
| Input Shaft | 1 1/2 in |
| Output (Shaft or Bore) Size | N/A |
| High Speed Shaft [Max] | 1803 rpm |
| Mfr. Unit Size | 5207 |
| Drive Type | Torque Arm |
| Reducer Size | Basic Drives |
| Ratio | 9:1 |
| Exact Ratio | 9.492 |
| Output Style | Taper Bushed |
| Box Length | 17.92 in |
| Output Bushing Bore Range [Max] | 2.4375 in |
| Box Height | 13.85 in |
| Installed Options | N/A |
| Low Speed Shaft Dia. | 2.438 in |
| Box Width | 10.17 in |
| High Speed Shaft Length | 3.5 in |
| Nominal Ratio | 9 |
| Width Through Housing | 7.36 in |
| Weight | 220.0 LB |
| EAN or UPC | 782934259098 |
-
Prop 65


