- 207 Drive Size
- Shaft Mount
- 14:1 Ratio
features
- Size 5207 shaft mounted parallel helical gear drive with a 14:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Series | Quadrive Accessories |
| Mfr. Unit Size | 4207 |
| Drive Type | Torque Arm |
| Installed Options | N/A |
| HSS to LSS Centerline Distance | 4.9 in |
| High Speed Shaft Length | 3.5 in |
| Exact Ratio | 14.47 |
| High Speed Shaft [Max] | 1809 rpm |
| Box Width | 10.17 in |
| Output Style | Taper Bushed |
| Width Through Housing | 7.36 in |
| Lip Seal Material | Viton |
| Nominal Ratio | 14 |
| Reducer Size | Basic Drives |
| Input Shaft | 1 1/2 in |
| AGMA Unit Size | 207 |
| Box Length | 17.92 in |
| High Speed Shaft Dia. | 1.5 in |
| Output Bushing Bore Range [Max] | 2.4375 in |
| Low Speed Shaft Dia. | 2.438 in |
| Ratio | 14:1 |
| Recommended Driven Shaft Length [Nom] | 6.25 in |
| Output (Shaft or Bore) Size | N/A |
| Output Bushing Bore Range [Min] | 1.375 in |
| Box Height | 13.85 in |
| Weight | 220.0 LB |
| EAN or UPC | 782934259104 |
-
Prop 65


