- Falk™ Quadrive® Shaft Mounted Drive
- 5207J25A
- Basic Drive
features
- Size 5207 shaft mounted parallel helical gear drive with a 25:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Low Speed Shaft Dia. | 2.438 in |
| High Speed Shaft Dia. | 1.5 in |
| Nominal Ratio | 25 |
| Width Through Housing | 7.36 in |
| High Speed Shaft [Max] | 1749 rpm |
| Recommended Driven Shaft Length [Nom] | 6.25 in |
| High Speed Shaft Length | 3.5 in |
| Series | Quadrive Accessories |
| HSS to LSS Centerline Distance | 4.9 in |
| Lip Seal Material | Viton |
| Exact Ratio | 24.99 |
| Reducer Size | Basic Drives |
| Weight | 200.0 LB |
| EAN or UPC | 782934259111 |
-
Prop 65


