- Parallel Helical Gear Drive
- 25:1 Ratio
- 8.68" Long x 19.63" High
- 15" Wide
- 7.795" Drive Shaft
features
- Size 5215 shaft mounted parallel helical gear drive with a 9:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Box Width | 15 in |
| HSS to LSS Centerline Distance | 5.59 in |
| Mfr. Unit Size | 5215 |
| Input Shaft | 1 7/8 in |
| Output Bushing Bore Range [Max] | 2.9375 in |
| Exact Ratio | 8.997 |
| Box Length | 8.68 in |
| Low Speed Shaft Dia. | 2.938 in |
| Ratio | 9:1 |
| Installed Options | Standard Unit |
| High Speed Shaft Length | 4.25 in |
| AGMA Unit Size | 215 |
| Lip Seal Material | Viton |
| Width Through Housing | 8.68 in |
| Box Height | 19.63 in |
| High Speed Shaft [Max] | 1709 rpm |
| High Speed Shaft Dia. | 1.875 in |
| Output Bushing Bore Range [Min] | 1.9375 in |
| Series | Quadrive Accessories |
| Reducer Size | Basic Drives |
| Nominal Ratio | 9 |
| Recommended Driven Shaft Length [Nom] | 7.125 in |
| Output Style | Taper Bushed |
| Drive Shaft Size | 7.795 in |
| Weight | 300.0 LB |
| EAN or UPC | 782934259135 |
-
Prop 65


