- Parallel Helical Gear Drive
- 25:1 Ratio
- 8.68" Long x 19.63" High
- 15" Wide
- 7.795" Drive Shaft
features
- Size 5215 shaft mounted parallel helical gear drive with a 25:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| AGMA Unit Size | 215 |
| Box Length | 8.68 in |
| Output Bushing Bore Range [Max] | 2.9375 in |
| Series | Quadrive Accessories |
| Recommended Driven Shaft Length [Nom] | 7.125 in |
| Output Bushing Bore Range [Min] | 1.9375 in |
| Nominal Ratio | 25 |
| HSS to LSS Centerline Distance | 5.59 in |
| Mfr. Unit Size | 5215 |
| Box Height | 19.63 in |
| Width Through Housing | 8.68 in |
| High Speed Shaft Length | 4.25 in |
| Installed Options | Standard Unit |
| High Speed Shaft [Max] | 1746 rpm |
| Reducer Size | Basic Drives |
| Box Width | 15 in |
| Output Style | Taper Bushed |
| Exact Ratio | 24.94 |
| Input Shaft | 1 7/8 in |
| Ratio | 25:1 |
| Low Speed Shaft Dia. | 2.938 in |
| Lip Seal Material | Viton |
| Drive Shaft Size | 7.795 in |
| High Speed Shaft Dia. | 1.875 in |
| Weight | 300.0 LB |
| EAN or UPC | 782934259159 |
-
Prop 65


